

€105.25/ pieceexcl. VAT
€127.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Din Hammer Impact Tool Set |
Set version | Compatible with the FACOM modular storage system: compatible with CHRONO XL, CHRONO+, JETXL and JET+ roller cabinets |
Total number of tools | 7 |
Weight | 1.8 kg |
Type | Din Hammer Impact Tool Set |
Height | 45 mm |
Length | 188 mm |