

€82.94/ pieceexcl. VAT
€100.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Deep Offset Ring Wrench |
Total number of tools | 7 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 7 |
Packaging | Plastic box |
Weight | 0.92 kg |
Type | Deep Offset Ring Wrenche |
Height | 40 mm |
Length | 175 mm |