FACOM

FACOM Deep Offset Ring Wrench, 55A Series, Set of 8

  • ERIKS:23448089
  • Manufacturer:3148516983312
Image 1
55A - METRIC OFFSET-RING WRENCH SETS
-STANDARDS: NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN 838, DIN ISO 1711-1, DIN ISO 691
-Presentation: supplied as box, roll or panel sets.
Save to list

€104.46/ pieceexcl. VAT

€126.40incl. VAT

8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
55A
Type
Deep Offset Ring Wrench
Set version
RING OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, DIMENSIONS - Metric sizes: 6 to 50 mm
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of ring spanners
8
Weight
1.393 kg
Type
Deep Offset Ring Wrenche
Alternatives

€27.12/ pieceexcl. VAT

€32.82incl. VAT

Estimated delivery date - 12/11/2026