

€183.93/ pieceexcl. VAT
€222.56incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55A |
Type | Deep Offset Ring Wrench |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 10 |
Weight | 2.808 kg |
Type | Deep Offset Ring Wrenche |