

€32.29/ pieceexcl. VAT
€39.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55A |
Type | Deep Offset Ring Wrench |
Model | Metric |
Wrench width | 27 x 32 mm |
Type | Deep Offset Ring Wrench |
Cranked | 1 |
VDE tested | No |
Single wrench model | No |
Length | 353 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 570 g |