

€15.44/ pieceexcl. VAT
€18.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55A |
Type | Deep Offset Ring Wrench |
Model | Metric |
Wrench width | 16 x 18 mm |
Type | Deep Offset Ring Wrench |
VDE tested | No |
Single wrench model | No |
Length | 258 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 200 g |
€4.07/ pieceexcl. VAT
€4.92incl. VAT
Estimated delivery date - 17/11/2026