

€14.88/ pieceexcl. VAT
€18.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 55A |
Type | Deep Offset Ring Wrench |
Model | Inch |
Wrench width | 1/2 x 9/16 in |
Type | Deep Offset Ring Wrench |
Single wrench model | No |
Length | 238 mm |
Low spark model | No |
Isolation protection 1000 V | No |
Weight | 145 g |
Surface protection | Satin Chrome |