FACOM

FACOM Deep Offset Ring Wrench, 55A Series, 197 mm LG, 10 x 11 mm WD

  • ERIKS:23448126
  • Manufacturer:3148516988836
Image 1
-Offset-ring wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
-OGV® profile with 12-point profile for powerful tightening while protecting the nut.
-Metric sizes: 6 to 50 mm.
-Presentation: satin chrome finish.
Save to list

€11.02/ pieceexcl. VAT

€13.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
55A
Type
Deep Offset Ring Wrench