FACOM

FACOM Deep Offset Ring Wrench, 55A Series, 182 mm LG, 8 x 9 mm WD

  • ERIKS:23448124
  • Manufacturer:3148516988676
Image 1
-Offset-ring wrenches: ring offset to clear fingers or obstacles. Ideal for series of nuts.
-OGV® profile with 12-point profile for powerful tightening while protecting the nut.
-Metric sizes: 6 to 50 mm.
-Presentation: satin chrome finish.
Save to list

€10.19/ pieceexcl. VAT

€12.33incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
55A
Type
Deep Offset Ring Wrench
Model
Metric
Wrench width
8 x 9 mm
Type
Deep Offset Ring Wrench
Cranked
1
VDE tested
No
Single wrench model
No
Length
182 mm
Low spark model
No
Isolation protection 1000 V
No
Weight
45 g