FACOM

FACOM Deburring-Chamfering set 325 in case

  • ERIKS:23446741
  • Manufacturer:3148515405006
Image 1
  • Assortment with tools for deburring and chamfering steel, aluminium, copper, brass and plastic pipes
  • Useful length of the blade holder: 110 mm
  • Scope of delivery:
  • Single-block deburrer with short blade for steel and aluminium: 325.01
  • Handle as blade holder: 325.02
  • Blade holder extension: for blades Ø 2.6 - 3.2 mm: 325.03
  • Triangular scraper, both ends ground: 325.05
  • Set of 10 HSS blades for steel and aluminium: 325.L1J10
  • Set of 10 HSS blades for steel and aluminium: 325.L10J10
  • Set of 10 HSS power blades for steel and aluminium: 325.L35J10
Save to list

€133.21/ pieceexcl. VAT

€161.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM