FACOM

FACOM Dead blow hammer - 216.50 - one piece dead blow hammer 50mm

  • ERIKS:23445206
  • Manufacturer:3148511489833
Image 1
216 - ONE-PIECE DEAD-BLOW HAMMERS
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 shore hardness impact surface.
-Ergonomic PVC grip.
Save to list

€106.31/ pieceexcl. VAT

€128.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
216
Weight
888 g
Diameter
50 mm
Length
308 mm