FACOM

FACOM Dead blow hammer - 216.40 - one piece dead blow hammer 40mm

  • ERIKS:23445205
  • Manufacturer:3148511489802
Image 1
216 - ONE-PIECE DEAD-BLOW HAMMERS
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 shore hardness impact surface.
-Ergonomic PVC grip.
Save to list

€86.59/ pieceexcl. VAT

€104.77incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
216
Weight
657 g
Diameter
40 mm
Length
298 mm