FACOM

FACOM Dead blow hammer - 112A.50 - with interchangeable heads 50mm

  • ERIKS:23445186
  • Manufacturer:3148511484807
Image 1
-Fiberglass handle.
-Steel body.
-Easily replaceable, special nylon tips shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: black epoxy.
-Spare tip: 212.E35 to E60.
Save to list

€50.93/ pieceexcl. VAT

€61.63incl. VAT

27 In stock - Estimated delivery date 23/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
112A
Weight
1200 g
Diameter
50 mm
Length
120 mm