FACOM

FACOM Dead blow hammer - 112A.40 - with interchangeable heads 40mm

  • ERIKS:23445185
  • Manufacturer:3148511484708
Image 1
-Fiberglass handle.
-Steel body.
-Easily replaceable, special nylon tips shore hardness D74 ± 5.
-Ergonomic PVC grip.
-Presentation: black epoxy.
-Spare tip: 212.E35 to E60.
Save to list

€41.71/ pieceexcl. VAT

€50.47incl. VAT

27 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
112A
Weight
840 g
Diameter
40 mm
Length
117 mm