FACOM

FACOM d.34b10 dop schroevendr.1/2 6-kant gegroefd. 10

  • ERIKS:23447798
  • Manufacturer:3148516732132
Image 1
Save to list

€21.73/ pieceexcl. VAT

€26.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Connection size
1/2
Size (TX)
T10
With hole
No
Length
60 mm
Weight
75 g