FACOM

FACOM D.3-600 - Tyre irons 600mm

  • ERIKS:23442696
  • Manufacturer:3148510180342
Image 1
-Double tee section for added strength.
-Finish: zinc and chrome-plated.
Save to list

€39.98/ pieceexcl. VAT

€48.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Tyre levers
Length
600 mm
Weight
900 g