FACOM

FACOM D.3-500 - Tyre irons 500mm

  • ERIKS:23442700
  • Manufacturer:3148510181332
Image 1
-Double tee section for added strength.
-Finish: zinc and chrome-plated.
Save to list

€29.73/ pieceexcl. VAT

€35.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Tyre levers
Length
500 mm
Weight
570 g