FACOM

FACOM D.3-300 - Tyre irons 300mm

  • ERIKS:23442697
  • Manufacturer:3148510180410
Image 1
-Double tee section for added strength.
-Finish: zinc and chrome-plated.
Save to list

€16.19/ pieceexcl. VAT

€19.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.3
Type
Tyre levers
Length
300 mm
Weight
200 g