FACOM

FACOM D.137A - Spatula for removing clips

  • ERIKS:12138273
  • Manufacturer:3148518608879
Image 1
FASTENER REMOVAL TOOL
-For removing plastic fasteners securing carpets, trim and panels.
-Capacity: - Fitter diameter: 9 to 22 mm springs. - Body diameter: 4 to 9 mm springs.
Save to list

€32.75/ pieceexcl. VAT

€39.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
D.137A
Length
110 mm
Weight
200 g