

€27.62/ pieceexcl. VAT
€33.42incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | J |
Type | Crowfoot Open-Ended Bit |
Wrench width | 17 mm |
Connection size | 3/8 in |
Length | 43.6 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | No |
Weight | 54 g |
Model | Metric |