FACOM

FACOM Crowbar - 268.4 - extra curved, with round - 20x790mm

  • ERIKS:23445496
  • Manufacturer:3148511621806
Image 1
-Forged, one spindle end and one wide and slim pallet end, hardened to 45 HRc.
-Presentation: red lacquered, polished, varnished ends.
Save to list

€49.20/ pieceexcl. VAT

€59.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
268
Type
Crowbars
Length
790 mm
Diameter
20 mm
Weight
1970 g