

€17.13/ pieceexcl. VAT
€20.73incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATWDH |
Type | CK |
Series | ATWDH |
Type | CK |
Screwing system | Pozidriv |
Model | PZ |
Size | 2 |
Blade length | 125 mm |