

€15.16/ pieceexcl. VAT
€18.34incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATPB |
Type | TVE |
Series | ATPB |
Type | TVE |
Screwing system | Phillips |
Model | PH |
Size | 2 |
Blade length | 125 mm |
Total length | 245 mm |
Insulated | Yes |
VDE tested | Yes |
Isolation protection 1000 V | 1 |
Weight | 121 g |