

€12.63/ pieceexcl. VAT
€15.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATPB |
Type | TVE |
Series | ATPB |
Type | TVE |
Screwing system | Phillips |
Model | PH |
Size | 1 |
Blade length | 100 mm |
Total length | 210 mm |
Low spark model | No |
Insulated | Yes |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Weight | 75 g |