FACOM

FACOM Crosshead screwdriver - ATP4X200VE - Phillips ATP PH 4x200mm VE

  • ERIKS:13629107
  • Manufacturer:3662424096846
Image 1
-STANDARDS: NF ISO 8764-1, NF ISO 8764-2, ISO 8764-1, ISO 8764-2, DIN ISO 8764-1, DIN ISO 8764-2, ASME B107.600
-Extra-long blade up to 400 mm for difficult and remote access.
-Inline Hardening Process – +50% Tip Life and +100% Bar Strength.
-Handle Material - Softer for more Comfort and still Chemical Resistant.
-Blade " tri-coating " treatment (Zinc-Nickel-Chromium) - 4x Corrosion Resistance.
-Handle ‘Channel’ - +10% Torque.
-Laser Marking - gives virtually Permanent Marking.
-CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear.
Save to list

€17.12/ pieceexcl. VAT

€20.72incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
ATP
Type
VE
Series
ATP
Type
VE
Screwing system
Phillips
Model
PH
Size
4
Blade length
200 mm
VDE tested
Yes
Isolation protection 1000 V
1