

€11.23/ pieceexcl. VAT
€13.59incl. VAT
1 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATD |
Type | VE |
Series | ATD |
Type | VE |
Screwing system | Pozidriv |
Model | PZ |
Size | 2 |
Blade length | 125 mm |
VDE tested | Yes |
Isolation protection 1000 V | 1 |