

€14.49/ pieceexcl. VAT
€17.53incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATD |
Type | TVE |
Series | ATD |
Type | TVE |
Screwing system | Pozidriv |
Model | PZ |
Size | 2 |
Blade length | 125 mm |
VDE tested | Yes |
Isolation protection 1000 V | 1 |