

€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | ATD |
Type | VE |
Series | ATD |
Type | VE |
Screwing system | Pozidriv |
Model | PZ |
Size | 0 |
Blade length | 75 mm |
VDE tested | Yes |
Isolation protection 1000 V | 1 |