FACOM

FACOM Crimping pliers, capacity 0.4-6 mm²

  • ERIKS:23449860
  • Manufacturer:3148519858945
Image 1
MAINTENANCE CRIMPING PLIERS FOR PRE-INSULATED TERMINALS
STANDARDS: CEI60352-2
-Double crimping for pre-insulated terminals in compliance with the standard, with holding on the conductor core and the insulator.
-Unlocking accessible at all times.
-Reversed crimping: terminal positioned on the fixed part for more effectiveness and precision.
-Stainless steel die with 3 cavities: - Red cavity: 0.5 --> 1.5 mm². - Blue cavity: 1.5 --> 2.5 mm². - Yellow cavity: 4 --> 6 mm².
-Shape allowing hand setting.
-Soft touch.
Save to list

€65.96/ pieceexcl. VAT

€79.81incl. VAT

8 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
985894
Length
230 mm
Weight
490 g