FACOM

FACOM Crimping pliers - 985753 - Crimping pliers 0,75-6mm²

  • ERIKS:23449841
  • Manufacturer:3148519857535
Image 1
PRODUCTION CRIMPING PLIERS FOR INSULATED TERMINALS
• STANDARDS: CEI60352-2
• Extended handle for 2-hand grip.
• Disengaging possible during crimping.
• Double crimping of the terminal.
• 3 cavity die:
- Red cavity: 0.5 to 1 mm².
- Blue cavity: 1.5 to 2.5 mm².
- Yellow cavity: 4 to 6 mm².
• Comfort grip.
Save to list

€183.19/ pieceexcl. VAT

€221.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
985753
Length
255 mm
Weight
540 g