FACOM

FACOM Combination Wrench Set, MODM Series, Set of 17

  • ERIKS:23449512
  • Manufacturer:3148517949041
Image 1
F18 - 17 OGV® COMBINATION WRENCHES SIZES 6 TO 22 AND 24 MM IN FOAM TRAY
MODM.440-1 and MODM.440-2: Foam trays
-MOD.440-1XL, MOD.440-2XL, MOD.440-1, MOD.440-2, MOD.440-4: Thermoformed trays
-Compatible with the FACOM modular storage system: - MOD.440-1XL and MOD.440-2XL, MODM.440-1 and MODM.440-2: suited to CHRONO XL, CHRONO+, JET XL and JET+ roller cabinets. - MOD.440-1, MOD.440-2 and MOD.440-4: suited to CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ roller cabinets.
contains:
440. 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 mm
Save to list

€138.23/ pieceexcl. VAT

€167.26incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
MODM
Type
Combination Wrench Set
Set version
MODM.440-1 and MODM.440-2 : foam trays, MOD.440-1XL, MOD.440-2XL, MOD.440-1, MOD.440-2, MOD.440-4 : thermoformed trays, Compatible with the FACOM modular storage system :
Total number of tools
17
Packaging
Plastic box
Weight
1.97 kg
Type
Combination Wrenche Set
Height
45 mm
Length
188 mm