

€111.07/ pieceexcl. VAT
€134.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MODM |
Type | Combination Wrench Set |
Total number of tools | 13 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 1.64 kg |
Type | Combination Wrenche Set |
Height | 45 mm |
Length | 188 mm |