

€107.19/ pieceexcl. VAT
€129.70incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | MOD |
Type | Combination Wrench Set |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 3.251 kg |
Type | Combination Wrenche Set |
Height | 40 mm |
Length | 188 mm |