

€58.02/ pieceexcl. VAT
€70.20incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | Combination Wrench Set |
Set version | HIGH PERFORMANCE - High mechanical performance combined with compact design complying with aeronautical standards, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, 15° OFFSET - Offers better manoeu |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.66 kg |
Type | Combination Wrenche Set |
€12.97/ pieceexcl. VAT
€15.69incl. VAT
Estimated delivery date - 17/11/2026