

€130.59/ pieceexcl. VAT
€158.01incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | Combination Wrench Set |
Total number of tools | 16 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2 kg |
Type | Combination Wrenche Set |