FACOM

FACOM Combination Wrench Set, 440 Series, Set of 14

  • ERIKS:14449340
  • Manufacturer:3148518420648
Image 1
Image 2
Image 1
Image 2
HIGH PERFORMANCE - High mechanical performance combined with compact design complying with aeronautical standards, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles
Save to list

€108.16/ pieceexcl. VAT

€130.87incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Type
Combination Wrench Set
Total number of tools
14
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
1.7 kg
Type
Combination Wrenche Set