FACOM

FACOM Combination Wrench Set, 440 Series, Set of 11

  • ERIKS:23449584
  • Manufacturer:3148518003070
Image 1
HIGH PERFORMANCE - High mechanical performance combined with compact design complying with aeronautical standards, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles
Save to list

€74.64/ pieceexcl. VAT

€90.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Type
Combination Wrench Set
Total number of tools
11
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.9 kg
Type
Combination Wrenche Set
Alternatives
Product Image

FORMAT Combination spanner set DIN3113A 6-22mm 12-pc.

  • Eriks:23068582
  • Manufacturer:4317784097185

€21.07/ pieceexcl. VAT

€25.49incl. VAT

Estimated delivery date - 17/11/2026