FACOM

FACOM Combination Wrench Set, 40LA Series, Set of 17

  • ERIKS:23447707
  • Manufacturer:3148516637956
Image 1
HIGH TORQUE - The extra-long handle passes high torque with minimum effort, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners, OFFSET - Ring head angled at 15°. Open end head angled at 15°
Save to list

€710.79/ pieceexcl. VAT

€860.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
40LA
Type
Combination Wrench Set
Total number of tools
17
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.0138 kg
Type
Combination Wrenche Set