FACOM

FACOM Combination Wrench Set, 39 Series, Set of 16

  • ERIKS:23446640
  • Manufacturer:3148515282348
Image 1
ACCESSIBILITY - The short handle and compact head allow for high handiness. Ideal for confined access, OGV® PROFILE - 12-POINTS - Maximizing the contact between the socket and nut/bolt to preserves fasteners. H suffix = 6-point ring, OFFSET - Ring head angled at 15°. Open end head angled at 15°
Save to list

€157.18/ pieceexcl. VAT

€190.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
39
Type
Combination Wrench Set
Total number of tools
16
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.7 kg
Type
Combination Wrenche Set