FACOM

FACOM Combination spanner set -440.JP8 - Set van 8 combination spanners

  • ERIKS:13454342
Image 1
440 - SET OF METRIC COMBINATION WRENCHES IN PORTABLE CASE
STANDARDS: NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100
Productivity and safety = Fast storage, fast finding, with you at all times.
Resists chemicals and shocks.
440.JP10 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19
440.JP12A 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19
440.JP12U 1/4 - 5/16 - 11/32 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/4 - 7/8 - 15/17
440.JP14 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19
440.JP8 8 - 10 - 11 - 12 - 13 - 14 - 17 - 19
440.JP8U 5/16 - 3/8 - 7/16 - 1/2 - 9/16 - 5/8 - 11/16 - 3/5
Save to list

€43.66/ setexcl. VAT

€52.83incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Material
Stainless steel
Total number of tools
8