




€124.84/ pieceexcl. VAT
€151.06incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | Combination Wrench Set |
Total number of tools | 14 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.7 kg |
Type | Combination Wrenche Set |