

€82.94/ pieceexcl. VAT
€100.36incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | Combination Wrench Set |
Material | Stainless steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 1.17 kg |
Type | Combination Wrenche Set |