FACOM

FACOM Combination spanner -51B.48 - Combination spanner 48mm

  • ERIKS:12618881
  • Manufacturer:3662424001871
Image 1
51B - METRIC POLYGON IMPACT WRENCHES
-Polygon impact wrenches: use with a sledgehammer or pneumatic hammer for heavy mechanical (un)blocking.
-Wrenches forged in resilient steel to withstand impact.
-Metric dimensions: 24 to 115 mm.
-Burnished finish.
Save to list

€93.71/ pieceexcl. VAT

€113.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
51B
Model
Metric
Wrench width
48 mm