FACOM

FACOM Combination spanner, 440XL Series, Metric, 19mm WD

  • ERIKS:14041622
  • Manufacturer:3662424158681
Image 1
Save to list

€11.29/ pieceexcl. VAT

€13.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440XL
Wrench width
19 mm
Low spark model
No
Weight
0.259 g