FACOM

FACOM Combination spanner, 440XL Series, Metric, 17mm WD

  • ERIKS:14041624
  • Manufacturer:3662424158674
Image 1
Save to list

€10.34/ pieceexcl. VAT

€12.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440XL
Wrench width
17 mm
Low spark model
No
Weight
0.208 g