

€30.54/ pieceexcl. VAT
€36.95incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Metric |
Single wrench model | No |
Wrench width | 30 mm |
Length | 340 mm |
VDE tested | No |
Low spark model | No |
Weight | 555 g |
Norm | ISO 1711-1 |