FACOM

FACOM Combination spanner, 440 Series, Type SLS, Metric, 14mm WD

  • ERIKS:14058061
  • Manufacturer:3662424027697
Image 1
  • Standard wrench for all current applications
  • More comfortable due to the variable handle cross section which doubles the surface area in contact with the hand allowing painless torque application
  • High mechanical strength combined with compact sizes meeting aeronautical standards
  • Satin chrome finish
  • Ring head - Ring open end designed for better access to series or embedded screws
  • Ring head angled at 15°
  • Open end head - angled at 15°
  • Open end head-handle geometry optimised for increased access
Save to list

€17.53/ pieceexcl. VAT

€21.21incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Type
SLS
Wrench width
14 mm
Low spark model
No
Material
Stainless steel
Weight
0.17 g