

€17.73/ pieceexcl. VAT
€21.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Inch |
Wrench width | 9/16 |
Length | 224 mm |
Low spark model | No |
Weight | 0.085 g |