

€16.61/ pieceexcl. VAT
€20.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 440 |
Type | SLS |
Model | Inch |
Wrench width | 3/8 |
Length | 145 mm |
Low spark model | No |
Weight | 1.21 g |