FACOM

FACOM Combination spanner, 440 Series, Metric, Low spark model, 41mm WD

  • ERIKS:14422613
  • Manufacturer:3148518670340
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
440
Model
Metric
Wrench width
41 mm
Length
430 mm
Low spark model
Yes
Material
Beryllium-Copper